Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grit Surface Aluminum Stair Tread 11"D 36"W Glued Down Grayblack
See all 108 items in product family

Grit Surface Aluminum Stair Tread 11"D 36"W Glued Down Grayblack

Item #: WB238893GB

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $174.95
Product Information
Customer Review
Product Q&A
Accessories
ALUMINUM STAIR TREADS
These aluminum stair treads are ideal for outdoors and indoors, on concrete, wood, slate and marble steps. Stair treads offer anti-slip protection, protects new steps and helps renovate old, slippery stairs. Made with durable aluminum oxide abrasives bonded to a high strength aluminum square nose stair tread. Measures 3/16” thick. Aluminum treads can be glued down using contact adhesive. (not included)

Screw-down units with pre-drilled holes can be specially ordered. Call for details.
Custom sizes and color combinations available. Call for details.


Product Specifications

    • COLOR FINISHGray/Black
    • DEPTH INCHES11 (27.94 cm)
    • WIDTH INCHES36 (91.44 cm)
    • CONSTRUCTIONAluminum
    • TYPEGrip Surface Stair Tread
    • THICKNESS INCHES3/16 (.48 cm)
    • MODEL238893GB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.