Polyvinyl Floor Covering 10' X 24' Rib Pattern Sandstone
See all 44 items in product family

Polyvinyl Floor Covering 10' X 24' Rib Pattern Sandstone

Item #: WB239704SD

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $854.31 Save up to 21%
Price: $ 673.00
Product Information
Customer Review
Product Q&A
Accessories
POLYVINYL FLOOR COVER PROTECTION
Rib Pattern
Designed for both industrial and commercial applications including garages and auto shops, these .075” thick protective floor pads provide an attractive pattern design and improves traction. Hides cracks and stains while reducing amount of dirt tracked from outdoors. Solid polyvinyl matting prevents concrete deterioration and provides a moisture and vapor barrier to ensure long life of your floors. Non-porous surface allows easy clean-up; cleans easily with soap and water. Easy installation with no need for adhesives. Easy to cut for custom fit.

Product Specifications

    • SURFACERib
    • WIDTH FEET10 (3.05 m)
    • LENGTH FEET24 (7.32 m)
    • THICKNESS INCHES0.075 (.19 cm)
    • COLOR FINISHSandstone
    • CONSTRUCTIONPolyvinyl

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result