Aluminum Access Door - 18 x 18

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Aluminum Access Door - 18 x 18

Item #: WBB204593

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 185.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Aluminum Access Door - 18 x 18

Made of a 1-5/16" mitered aluminum extrusion flange and 1-1/2" D mounting frame doors for long lasting durability. Design provides architecturally pleasing appearance. Door panel lined with 3/4" polystyrene insulation. All aluminum construction ideal for exterior applications and specific interior applications requiring corrosion or moisture resistance. Door size is 18" W x 18" H. Number of latches is 1. Color finish is Silver.

Product Specifications

    • BRANDAcudor
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERLT-4000
    • DOOR WIDTH INCHES18 (45.72 cm)
    • ROUGH OPENING18-5/8" X 18-5/8"
    • COLOR FINISHSilver
    • OVERALL FRAME WIDTH INCHES20-6/7 (52.98 cm)
    • WEIGHT LBS6 (2.73 kg)
    • OVERALL FRAME HEIGHT INCHES20-6/7 (52.98 cm)
    • NUMBER OF LATCHES1
    • DOOR HEIGHT INCHES18 (45.72 cm)