Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Karp Inc. KRP-450FR Fire Rated Access Door for Drywall - Paddle Handle S/S, 24"Wx24"H, NKRPSDW2424PH
See all 256 items in product family

Karp Inc. KRP-450FR Fire Rated Access Door for Drywall - Paddle Handle S/S, 24"Wx24"H, NKRPSDW2424PH

Item #: WBB1311095

Usually ships in 13 to 16 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $747.02 Save up to 40%
Price: $ 445.95
Product Information
Customer Review
Product Q&A
Karp Inc. KRP-450FR Fire Rated Access Door for Drywall - Paddle Handle S/S, 24"Wx24"H, NKRPSDW2424PH

The KRP-450FR has a textured frame and bead so drywall joint compound can be applied in sufficient thickness to conceal the flange. The KRP-450FR is non-insulated for wall installation only and rated by Underwriters Laboratories for 1.5 hour "B" label in walls.

Product Specifications

    • LOCK TYPEPaddle Handle
    • WALL/CEILING OPENING INCHES24-3/8 X 24-3/8
    • OVERALL FRAME HEIGHT INCHES26 (66.04 cm)
    • DESCRIPTIONFire Rated Access Door for Drywall, Walls Only - Keyed Paddle Latch S/S
    • MANUFACTURERS PART NUMBERNKRPSDW2424PH
    • NUMBER OF LATCHES1
    • CONSTRUCTIONSteel
    • OVERALL FRAME WIDTH INCHES26 (66.04 cm)
    • DOOR HEIGHT INCHES24 (60.96 cm)
    • FOR USE WITHWall
    • DOOR WIDTH INCHES24 (60.96 cm)
    • BRANDKarp Inc.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.