Hinged Duct Access Door - 8 x 8

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Hinged Duct Access Door - 8 x 8

Item #: WBB204574

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.50
Product Information
Customer Review
Product Q&A
Accessories
Hinged Duct Access Door - 8 x 8

Constructed of a 24 gauge galvanized steel double panel door and frame with mill finish for long lasting durability. 1/8" thick x 1/2"W closed cell neoprene gasketing between insulated door and frame assures tight seal without obstruction in air system. Frame includes 5/8" notched knock over tabs. Door panel filled with 2" fiberglass insulation compressed into 1" and includes aluminum continuous piano hinge. 8" W x 8" H outside flange dimensions. 6-3/4" W x 5/8" D x 6-3/4" H return flange dimensions. Color finish is Silver. Number of latches is 1.

Product Specifications

    • OPENING WIDTH INCHES6-3/4 (17.15 cm)
    • OVERALL FRAME WIDTH INCHES8 (20.32 cm)
    • DOOR WIDTH INCHES8 (20.32 cm)
    • ROUGH OPENING6-3/4" X 6-3/4"
    • BRANDAcudor
    • COLOR FINISHSilver
    • OPENING DEPTH INCHES5/8 (1.59 cm)
    • OVERALL FRAME HEIGHT INCHES8 (20.32 cm)
    • MANUFACTURERS PART NUMBERHD-5070
    • NUMBER OF LATCHES1
    • WEIGHT LBS1.75 (.8 kg)
    • CONSTRUCTIONGalvanized Steel
    • DOOR HEIGHT INCHES8 (20.32 cm)
    • OPENING HEIGHT INCHES6-3/4 (17.15 cm)
    • TYPEHinged