Grease Duct Access Door - 20 x 20

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Grease Duct Access Door - 20 x 20

Item #: WBB204649

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $233.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Grease Duct Access Door - 20 x 20

Steel construction along with the high temperature resistant gasket & sealant allows this Access Door to be grease tight & airtight. This door meets or exceeds requirements of all mechanical codes. It is both UL and ULC listed. 16 Latches. Silver Finish. 23"W x 23"H Outside Flange Dimensions. 23"W x 1/2"D x 23"H Return Flange Dimensions.

Product Specifications

    • OVERALL FRAME WIDTH INCHES23 (58.42 cm)
    • CONSTRUCTIONSteel
    • OPENING HEIGHT INCHES23 (58.42 cm)
    • BRANDAcudor
    • OPENING WIDTH INCHES23 (58.42 cm)
    • DOOR WIDTH INCHES20 (50.8 cm)
    • MANUFACTURERS PART NUMBERGDD
    • COLOR FINISHSilver
    • NUMBER OF LATCHES16
    • OVERALL FRAME HEIGHT INCHES23 (58.42 cm)
    • WEIGHT LBS23 (10.45 kg)
    • OPENING DEPTH INCHES1/2 (1.27 cm)
    • ROUGH OPENING20" X 20"
    • DOOR HEIGHT INCHES20 (50.8 cm)