Woodworking Workbenches

Woodworking Workbenches

Woodworking Workbenches Are Used For Workshops, Warehouses, Classrooms And More.

Woodworking Workbenches are available in a variety of styles. Open Style Wood Workbenches feature a large work surface and a lower shelf. 2-1/4" thick maple top with maple plywood lower shelf. Open Style Wood Workbenches are available as a 2-station unit (28"W) or a 4-station unit (54"W). Open Style Auxiliary Workbenches are used for placement against walls. Shelf features a rear curb to keep contents in place. Solid maple top features angle iron front edge. Plywood shelf is open for maximum functionality. Solid maple legs. Environmentally-friendly UV finish. Units measure 24"D and are available in several lengths and heights. Mitre Box Benches ensure wood pieces are kept flat while mitres are cut. Bench is made using solid maple unit with environmentally-friendly UV finish. Holds a mitre saw up to 26"W and provides a 24" square work surface on both sides. Mitre Box Benches measure 33-3/4"H. Sheet Metal Workbenches are made with a 2-1/4" thick maple top and is protected on two long edges with 2" x 2" angle iron. Solid maple legs and stringers. Plywood shelves are designed to provide open storage of 30" metal sheets. Measures 40"D x 32"H and available in widths of 60" or 96".


L"
  • L"
W"
  • W"
H"
  • H"
WEIGHT LBS
  • WEIGHT LBS
SHELF QUANTITY
  • SHELF QUANTITY
COMPARE DIMENSIONS
L" W" H" WEIGHT LBS BENCH TYPE SHELF QUANTITY IMAGE MODEL QTY PRICE
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
54.80.87.250:46