Machine Vises

Machine Vises

Machine Vises Are Used For Precision Parts Clamping In Grinding And Milling Applications.

Machine Vises are made from cast iron and steel for long lasting durability and dependability. Ground vise bed provides smooth, consistent and precise jaw movement. Features hardened steel precision vise jaws for securely clamping objects. Steel threaded screw offers optimum tightening for consistent clamping pressure and smooth operation. Machine vises available with 360 Degree Swivel and Stationary Bases. Available types are 1-Axis, 2-Axis, 3-Axis, For CNC Machines, General Purpose, Industrial, Low Profile, Medium-Duty, Standard, Super Precision, Super Precision Self-Centering and Verti-Lock. Jaw widths range from 2 to 8 Inches. Swivel Base and Speed Handles also available to enhance existing vise. Dimensions vary per model.


TYPE
  • TYPE
SIZE
  • SIZE
JAW WIDTH
  • JAW WIDTH
BASE
  • BASE
COMPARE
BRAND TYPE SIZE JAW WIDTH BASE PART NUMBER IMAGE MODEL QTY PRICE
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
50.19.34.255:44