Valley Craft Folding Work Table

Valley Craft Folding Work Table

Valley Craft Folding Work Tables Have Ergonomically Designed Legs That Are Adjustable From 28" To 42" High.

Work tables can be folded down, allowing easy transport and storage. Available in different dimensions. Wood Top Folding Work Tables are made of medium density fiberboard with a 2,000 lb. capacity. All-welded on all four corners and channel formed. High Capacity Work Tables are made with a 1/4" steel plate top welded to 3" channel frame and 3" angle iron legs. 10,000 lb. capacity.


COMPARE DIMENSIONS
CAP. LBS L" W" H" IMAGE MODEL QTY PRICE
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
54.80.89.146:46