Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
14-94100103 Magnetic turn to lock socket holder, 12 post locations for 3/8" Drive sockets, 15" Long

14-94100103 Magnetic turn to lock socket holder, 12 post locations for 3/8" Drive sockets, 15" Long

Item #: WBB867935

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $42.95
Product Information
Customer Review
Product Q&A
Magnetic tool organization solutions, attachable to any metal surface, including Sovella perforated panels and shelves.

Product Specifications

    • LENGTH INCHES16 (40.64 cm)
    • WIDTH INCHES1 (2.54 cm)
    • DEPTH INCHES--
    • HEIGHT INCHES1 (2.54 cm)
    • COLOR FINISHRed
    • BRANDSovella
    • CONSTRUCTION100 Percent Plastic
    • TYPEMagnetic Turn To Lock Socket Holder
    • WEIGHT LBS0.81 (.37 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can you replace the twist locks that hold the sockets. Thank You

Question Asked By: kenneth , March 24, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.