Sovella Pre-Configured Packing Stations

Sovella Pre-Configured Packing Stations

Sovella ESD Laminate Concept Work Stations Are Used For A Variety Of Industrial Work Applications.

Sovella ESD Laminate Concept Work Stations are made of steel or steel/ESD laminate and steel/laminate for long lasting durability. Available in a variety of styles and sizes to meet job requirements. Sovella Concept adjustable workstations easily adapt to work processes and user needs. User movements are optimized providing increased performance and productivity while decreasing work related stress. Modular design provides flexibility to adapt to changes in personnel, tasks or environments. Adjustable glides allow for fine adjustments and easy mobility. Widths are 40 in., 48 in., 60 in. and 72 in.. Depths are 30 in. and 40 in.. Adjustable heights from 26-5/9 in. to 43-5/9 in.. Color finish is Grey. Pack quantity is 1.


WIDTH"
  • WIDTH"
DEPTH"
  • DEPTH"
HEIGHT"
  • HEIGHT"
CONSTRUCTION
  • CONSTRUCTION
COMPARE
WIDTH" DEPTH" HEIGHT" CONSTRUCTION COLOR IMAGE MODEL QTY PRICE