IAC All American Series Workbenches

IAC All American Series Workbenches

IAC Workbench Options for All Applications

The All American Workbench series by IAC offers a full line of ergonomic C-Leg Workbenches. All workbenches come with T-mold laminate or ESD worksurface with a durable powder coated finish. The C-Leg design allows for more leg room than traditional 4-leg benches.

C-Leg Manually Adjustable Workbench Features:

  • 750 Lb Capacity, evenly distributed
  • Integrated Uprights: 48" or 72" (measured from floor to top of upright)
  • Adjusts from 30"H to 36"H

C-Leg Hand Crank and Motorized Adjustable Workbenches Features:
  • 500 Lb. Capacity, evenly distributed
  • Adjusts from 30"H to 42"H
  • Available with hand crank or motorized adjustment


W"
  • W"
H"
  • H"
TOP TYPE
  • TOP TYPE
COLOR
  • COLOR
COMPARE DIMENSIONS
W" H" TOP TYPE COLOR IMAGE MODEL # QTY PRICE
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
54.167.29.208:44