Interion® Leather Stools - Manager Synchro Mechanism

Interion® Leather Stools - Manager Synchro Mechanism

Ergonomic Leather Adjustable Stools Offer Ergonomic Comfort With Stylish Design.

Adjustable stools back and seat angles synchronize to your body's position for daylong comfort. Pneumatic 24 to 29"H adjustable seat and 7-1/2 to 11"H adjustable footrest ensure proper foot and leg support. Adjustable stool generously sized seat is 3-1/2" thick padding upholstered with genuine black leather seating surfaces that have a waterfall edge to reduce knee stress and improve circulation. Contoured 2-1/2"H adjustable back ensures improved posture with lumbar support. 3" vertical and 1" side-to-side adjustable T-arms align arms and wrists for keyboard use. Polypropylene steel reinforced base has 2" carpet casters. All stools include a 1 Year Limited Warranty. Easy assembly.

Manager Stool has same features as above plus tilt-lock and back-tilt tension adjustments and aluminum base. Seat 20"W x 19-1/2"D and back 19-1/2"W x 20"H.


ARM TYPE
  • ARM TYPE
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH
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
54.227.6.156:46