Bio Fit® - Fabric Stools

Bio Fit® - Fabric Stools

Bio Fit® - Fabric Stools Are Engineered To Support A Balanced Work Posture And Help Reduce Fatigue.

Bio Fit® - Fabric Stools are designed with seat adjustment and pneumatic lift seat to provide customized user comfort. Available seat adjustments are Multifunction or Standard. Adjustable back and seat height and angle provide additional comfort. Tubular five-leg base with glides provide stability and easy mobility. Chair styles are Manager or Operator. Seat height ranges are 21" - 26" and 25" - 30". Base finishes are Black or Chrome. Chair colors are Black or Navy. Waterfall edge and optional armrests on some models.


COLOR
  • COLOR
BACK TYPE
  • BACK TYPE
MIN"
  • MIN"
MAX"
  • MAX"
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH
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
54.162.111.61:44