Advance Tabco Equipment Stands With Adjustable Undershelves

Advance Tabco Equipment Stands With Adjustable Undershelves

Advance Tabco Equipment Stands With Adjustable Undershelves Provide Versatile Heavy Duty Commercial and Industrial Organization And Storage Solutions.

Advance Tabco Equipment Stands With Adjustable Undershelves are made of are made of solid Galvanized or Stainless Steellegs and undershelves with Stainless Steel tops for long lasting durability and dependability. Sturdy stainless steel bulleted feet. Some models include built-in stainless steel pole utensil rack. Available in 24", 30", 36", 48", 60", 72", 84" and 96" widths and 24", 30" and 36" depths. 24" in height.


W"
  • W"
D"
  • D"
COMPARE DIMENSIONS
W" D" H" IMAGE MODEL QTY PRICE
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
54.224.184.251:46