Stainless Steel Workbenches-With 4

Stainless Steel Workbenches-With 4" Backsplash & Sink

Easy-clean, satin finish benches are perfect for food service, laboratory and many other applications. All models are sound deadened to resist vibration with 1-7/8" hemmed safety edges. These 30"D benches are channel reinforced for extra strength. 14 gauge bench tops offer 1,000 lb. capacity; 16 Gauge Tops have 700 lb. capacity. 96"L benches come with 6 legs for added strength. Benches include height adjustable 18 gauge steel lower shelf for added storage. All models are 35"H. Tubular legs are 1-5/8" diameter with 1"H adjustable leveling feet. These sink benches feature a 16" x 21" x 8" sink with 4" back splash, 6"H gooseneck faucet. Connects easily to standard plumbing. Available with left, right or center sink. Meets NSF and ISDA standards. Note: Benches are Non-Returnable.

Galvanized Understructure benches have 304 grade stainless steel tops equipped with corrosion resistant galvanized legs and lower shelf.
Stainless Steel Understructure benches are made with durable 304 grade stainless steel tops.


W"
  • W"
BENCH TYPE
  • BENCH TYPE
UNDERSTRUCTURE
  • UNDERSTRUCTURE
SINK
  • SINK
COMPARE DIMENSIONS
W" D" H" BENCH TYPE UNDERSTRUCTURE SINK IMAGE MODEL QTY PRICE
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
23.20.147.6:44