Easy-To-Clean, Satin Finish Benches Are Perfect For Food Service, Laboratory And Many Other Applications.
These heavy duty work benches feature heavy gauge stainless steel tops; 14 Gauge Tops have 1,000 lb. capacity, 16 Gauge Tops offer 700 lb. capacity, 18 Gauge Tops have 200 lb. capacity. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. 96"L benches come with 6 legs for added strength. All models are 35"H. Tubular legs are 1-5/8" diameter with 1"H adjustable leveling feet. Benches with Lower shelf include height adjustable 18 gauge steel shelf for added storage. Meets NSF and ISDA standards.
Stainless Steel Workbenches-Without Backsplash Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
All prices in Canadian dollars. Shipping and handling shown in cart includes pre-paid freight from a stocking location in the US. No additional duties or fees (additional fees and duties will be the responsibility of the customer if collect freight is selected.)