Mobile Bench Cabinets W/ Drawers

Mobile Bench Cabinets W/ Drawers

These Mobile Bench Cabinets Include Lockable Drawers To Securely Store All Your Supplies.

Mobile bench cabinet is constructed of heavy duty 14 gauge all welded steel. These full extension drawers each have 100 lb. maximum capacity. Drawers move smoothly on ball bearing slides. Cabinet houses 14 gauge fixed steel shelf. Cabinet door and drawers are supplied with a cylinder lock and 2 keys. Sturdy tubular handle aids in mobility. 6” x 5” polyurethane bolt-on casters (2 swivel, 2 rigid.) 1200 lb. total capacity. Durable gray powder coat finish. Mobile bench cabinet ships fully assembled and ready for use.


COMPARE DIMENSIONS
DESCRIPTION W" D" H" CAPACITY LBS IMAGE MODEL QTY PRICE
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
54.198.132.162:44