Little Giant Mobile Service Bench

Little Giant Mobile Service Bench

Easily maneuverable, Little Giant workbenches and tables feature all-welded, heavy-duty 12 gauge construction, and 3,600 lbs overall load capacity. The top work surface measures 24” x 48”, is 41” high and surrounded by a retaining lip on three sides (except Butcher Block models). Nonmarking 6” polyurethane casters, 2 rigid and 2 swivel, provide a smooth rolling performance. A floor lock securely positions the workbench. Available with your choice of solid or clearview doors, pegboard or louvered panel for additional storage, as well as numerous drawer and shelf configurations.

Available with 4 different work top surfaces, you are sure to find the right fit for your application:

  • Durable Powder Coated Steel
  • 1-3/4” Butcher Block
  • ¼” Hardboard
  • Non-Slip Vinyl Surface


COMPARE DIMENSIONS
BRAND W" D" H" CAPACITY LBS IMAGE MODEL QTY PRICE
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
54.196.91.84:44