Wiremold SRD10N Perma Power Computer Grade Surge Strip, Phone/Fax, 120V, 15A

Rollover image to zoom in

Click image to enlarge

Wiremold SRD10N Perma Power Computer Grade Surge Strip, Phone/Fax, 120V, 15A

Item #: WBB872587

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Customer Review
Product Q&A
Wiremold SRD10N Surge Strip, 120V, 15A

All lines are protected. UL1449 Voltage Protection Rating (VPR). EMI /RFI noise reduction. Rugged construction. Protection indication. Up to lifetime product warranty.

Product Specifications

    • AMPS15
    • BRANDWiremold
    • DESCRIPTIONSurge Strip
    • MANUFACTURER PART NUMBERSRD10N
    • RECEPTACLES7
    • PACKAGE QUANTITY1
    • STRIP LENGTH INCHES13 (33.02 cm)
    • SERIESWorkstation Power Solutions
    • VOLTAGE RATING120
    • SIZE13 1/4" X 2 1/2" X 1 9/16"
    • APPLICATIONCommercial,Residential, Office
    • SHORT CIRCUIT RATING6500A
    • EMI/RFI NOISE FILTERYes
    • REPLACES PARTSRD10
    • COLORPutty White
    • JOULES / DISCHARGE CURRENT3kA
    • LINES PROTECTEDRJ11
    • MATERIALPlastic
    • GAUGE6
    • CORD LENGTH FEET6 (1.83 m)