Technical Pedestal Workbenches

Technical Pedestal Workbenches

Technical Workstation With Pedestal Storage Area Optimizes Workshops And Garages.

Technical Workstation With Pedestal Storage Cabinets are made with 2" x 2" tubular steel and solid side panels for long lasting durability. 35-1/4"H work surfaceincludes backstop to retain contents. Lateral stringer provides added reinforcement and strength. 150 lb. capacity drawers open smoothly and have full width handles. Each pedestal includes central lock with 2 keys for security. Choose between Butcher Block Top made of 1-3/4" thick hardwood with bullnose front edge or Gray Plastic Laminate Top that is 1-1/2" thick with bullnose front edge. Optional Riser Shelves add workspace above the bench top and include a backstop for added versatility. Optional Instrument Riser Shelf adds convenient electrical power in the riser. Includes 15 amp 6-outlet power strip. Optional Nexus® Accessory Kitincludes two 12"D adjustable shelves, a 15"D adjustable shelf, a 30"H markerboard/tackboard, an 18"H louvered panel and 15 amp vertical power strip with 6 outlets and 6 ft. power cord. Pedestals measure 16-7/8"W x 28-1/2"D. Available in 60"W or 72"W with 3, 6, 7 or 8 drawers. Easy Assembly.


W"
  • W"
COLOR
  • COLOR
TOP CONSTRUCTION
  • TOP CONSTRUCTION
TOTAL DRAWERS
  • TOTAL DRAWERS
COMPARE DIMENSIONS
W" D" H" COLOR TOP CONSTRUCTION TOTAL DRAWERS IMAGE MODEL QTY PRICE
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
54.162.218.217:46