Technical Electronic Workstations

Technical Electronic Workstations

Technical Electronic Workstations Are Used For Commercial And Industrial Productivity Applications.

Technical Electronic Workstations are constructed of solid steel for long lasting durability and dependability. Provides functional versatility with one panel leg and one narrow width cabinet pedestal with 4 drawers. Also includes a stationary riser shelf with louvered back panel and two 16" high overhead cabinets. These workbenches have a weight capacity of 1000 lbs., are 30" deep and have a powder blue finish. Available in 60" or 72" widths and 35-1/4", 47-1/4", 52-1/2" and 64-3/4" heights. Tops available are Hardwood Butcher Block, Plastic Laminate over Wood Core and Static Dissipative Laminate over Wood Core.


COMPARE DIMENSIONS
W" D" H" TOP CONSTRUCTION DRAWER QTY. IMAGE MODEL QTY PRICE
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
54.162.218.217:44