Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin Pedestal 3 Drawer/Open Leg

Stackbin Pedestal 3 Drawer/Open Leg

Stackbin Pedestal 3 Drawer/Open Leg Benches Are Used For Personal, Commercial Or Industrial Work Space Applications.

Stackbin Pedestal 3 Drawer/Open Leg Benches are solidly constructed of 16 and 18 gauge spot welded steel for long lasting durability and dependability. Sturdy tops are available in Butcher Block Square Edge, 13 Gauge Heavy Duty Steel or Plastic Laminate with Square Edge, Safety Edge or T Molding. Benches have two (2) 5 inch high and one (1) 11 inch high drawer 16 or 23 inches in length with smooth, roller bearing drawer slides. 30-1/4 inch high workbenches are available in 48, 60 and 72 inch widths and 30 and 36 inch depths. Come in Blue, Gray or Black finish. Ship fully assembled.


TOP CONSTRUCTION
  • TOP CONSTRUCTION
TOP THICKNESS"
  • TOP THICKNESS"
DRAWER LENGTH"
  • DRAWER LENGTH"
W"
  • W"
D"
  • D"
COLOR
  • COLOR
COMPARE
TOP CONSTRUCTION COLOR FINISH TOP THICKNESS" H" DRAWER LENGTH" W" D" COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
50.19.34.255:46