Little Giant® Fixed Height Workbenches With Backstop

Little Giant® Fixed Height Workbenches With Backstop

Little Giant® Workbenches With Backstops Are Used For Use In Workshops, Laboratories, Classrooms And More.

Little Giant® Workbenches With Backstops are made using a 12 gauge steel top with double reinforcements and a 3 inch high backstop to keep items in place. Footpads provide 9/16 inch lag hole for easy grounding. Fully assembled. Dimensions are 28 in. W x 36 in. H and 28 in. W x 48 in. H. Capacity is 3,000 lbs. Color finish is Gray. 1 Year Limited Warranty.


W"
  • W"
COMPARE DIMENSIONS
W" H" CAPACITY BENCH TYPE BENCH TOP TYPE IMAGE MODEL QTY PRICE
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
54.167.83.233:44