Little Giant® Adjustable Height Butcher Block Top Tables

Little Giant® Adjustable Height Butcher Block Top Tables

Little Giant® Maple Top Tables Are Used For Classrooms, Workshops, Laboratories And More.

Maple top tables are made with a 1-3/4” thick butcher block top with 2-coat catalyzed varnish finish for a durable yet forgiving work surface. The impact-resistant hardwood top is non-conductive and resists damage from heavy blows. All-welded angle steel frame provides durability and strength. Legs adjust between 32” and 35” high. Available with Open Angle Frame Base or 12-Gauge Steel Lower Shelf. Fully assembled. Tables hold up to 1000 lbs. Fully assembled. 1 Year Limited Warranty.


W"
  • W"
D"
  • D"
SHELF QTY
  • SHELF QTY
DRAWER QTY
  • DRAWER QTY
CAPACITY LBS.
  • CAPACITY LBS.
COMPARE DIMENSIONS
W" D" LEG TYPE SHELF QTY DRAWER QTY CAPACITY LBS. IMAGE MODEL QTY PRICE