Mobile Fixed Height Workbench

Mobile Fixed Height Workbench

Mobile Fixed Heigth Workbenches Are Built To Withstand Years Of Heavy Use.

Fixed Height work benches keep the work surface at a level height. Available in Standard Square Edge Round and Safety Edge that eliminates accidents by rounding off sharp corners. Choose between a variety of different tops; Ash is available in Safety Edge only. Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished with scratch resistant gray baked enamel. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes).


W"
  • W"
D"
  • D"
H"
  • H"
TOP THICKNESS
  • TOP THICKNESS
BENCH TOP TYPE
  • BENCH TOP TYPE
COMPARE DIMENSIONS PRICE EACH
W" D" H" TOP THICKNESS BENCH TOP TYPE IMAGE MODEL QTY PRICE 1-2 PRICE 3+
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
54.167.29.208:46