Securall® 73 W x33 Dx 66 H Full Capacity Mobile Work Bench

Securall® 73 W x33 Dx 66 H Full Capacity Mobile Work Bench

Item #: WBB458112

Usually ships in 28 to 31 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,710.00
Product Information
Customer Review
Product Q&A
Securall® 73 W x33 D x 66 H Full Capacity Mobile Work Bench with Laminated Top Gray

Securall® heavy duty Mobile Workbenches have a 2000 lb. capacity bench top and a large lami ted work surface to handle almost any job. Sold with or without a flammable storage cabinet, these work benches will provide secure and organized storage for your valuable tools and shop supplies. Constructed of all welded 12-gauge steel. Shipped fully assembled and ready for work. Workbench is mobile at full capacity. Please specify color: yellow, red, blue, white, beige, or gray. Each Shop Cart is designed to provide mobility and security as well as a convenient work space. The Mobile Shop Carts unique tri-level construction of 12- and 18-gauge steel consists of two spill-containing work spaces as well as an expanded metal security locker with padlock hasp. Shipped assembled and ready to use.

Product Specifications

    • WIDTH INCHES73 (185.42 cm)
    • DEPTH INCHES33 (83.82 cm)
    • HEIGHT INCHES66 (167.64 cm)
    • CAPACITY LBS2,000 (909.09 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDSecurall Products
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • MANUFACTURERS PART NUMBERWB10
    • PACKAGE QUANTITY1
    • TYPEManual Close
    • WEIGHT LBS504 (229.09 kg)