Heattrak® Carpeted Entrance Mat 30x48

Rollover image to zoom in

Click image to enlarge

Heattrak® Carpeted Entrance Mat 30x48

Item #: WB261609

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Heattrak® Carpeted Entrance Mat 30 x48
Industrial snow melting entrance mat features an electrically heated carpet design to prevent snow and ice accumulate around your facility's entryway. Constructed of heavy duty weatherproof UV olefin fiber to endure harsh environments. Plugs into a 120V outlet generating heat to melt snow at a rate of 2 inches per hour; 6 foot power cord. Ribbed surface captures salt and dirt to prevent dangerous slips and falls. Turn the mat on before or after snow fall and watch it melt on contact. 2 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES30 (76.2 cm)
    • COLOR FINISHBlack
    • AMPS3.2
    • BRANDHeatTrak
    • CONSTRUCTIONOlefin Fibers
    • MANUFACTURERS PART NUMBERHCM30-48P
    • SURFACERibbed Carpet
    • VOLTAGE120
    • WATTS384
    • LENGTH RANGE INCHES48 to 71
    • WIDTH RANGE INCHES24 to 35
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

A really useful product

Your review: Concern over slipping when entering or exiting the back door of the house was the reason for purchasing this item. It has performed as advertised and I am very pleased with it.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Can this be left on all winter ? Or, must it be turned on and off between snow falls?

Question Asked By: Robert , September 18, 2015

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed