Waterhog ECO Fashion Elite Entrance Mats

Waterhog ECO Fashion Elite Entrance Mats

Entrance Mats Offer A Matching Beveled Edge For An Attractive, Finished Appearance.

Carpet top is made from 100% post-consumer recycled PET polyester reclaimed from plastic bottles. Entrance mats feature needle punched surface with rubber reinforced face pattern. Carpet top fabric has a herringbone pattern for an attractive appearance. Backing is made with SBR rubber with 15% post-consumer recycled tires with a smooth back. These 3/8” thick mats with rubber reinforced bi-level cleaning surface effectively stops dirt and moisture at the door. Beveled border with matching color for safety. Available in 8 colors. Passes Federal Flammability standard DOC FF 1-70. ANSI ESD s7.1 protection of electrostatic discharge. US Green Building Council member, NFSI certified.

For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.


W"
  • W"
L"
  • L"
MAT COLOR
  • MAT COLOR
COMPARE DIMENSIONS
DESCRIPTION THICKNESS" W" L" MAT COLOR BORDER COLOR IMAGE MODEL QTY PRICE
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
54.227.88.174:46