Mud Chucker Black 15-1/4"W x 12-3/8"L

Rollover image to zoom in

Click image to enlarge

Mud Chucker Black 15-1/4"W x 12-3/8"L

Item #: WB238827

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $46.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MUD CHUCKER
This Portable Scraper Tile Quickly Scrapes Off Large Amounts Of Dirt, Snow, Grass And Other Muck Off The Sides And Bottoms Of Shoes Or Boots.

Heavy duty scraper mat can be used alone or with conjunction with an entrance mat in challenging areas. Tile can be bolted down for permanent applications or taken anywhere needed as a portable scraper mat. Easy-to-clean, simply shake off dirt or spray with hose. Made with natural rubber, this scraper mat is 1” thick at front edge and 2-3/8” thick on sides. Tile measures 12-3/8”L x 15-1/4”W. Rated “A” per MVSS 302 standards for fire protection. 1 year Conditional Limited Warranty.

Product Specifications

    • LENGTH INCHES12-3/8 (31.43 cm)
    • WIDTH INCHES15-1/4 (38.74 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDWearwell
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER229.2.2X12.4X15.25
    • MODEL238827
    • THICKNESS1 at front edge, 2-3/8 at sides
    • THICKNESS INCHES1 (2.54 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Perfect boot cleaner!

Bought it just in time. Keep it right next to my door. Keeps snow, salt and mud outside. I love it.

See more favorable reviews

The most critical review

  • Customer Rating

Mud Chucker

I am happy with the mud chucker other than one point. This product should be on a solid base of some sort, i.e. wood. Being only rubber, I must place it only in areas that are solid and firm. A base would allow me to use it anywhere. I was going to put it out back which is gravel. However, without a solid base is moves around and I can't use it there. I had to put it out front on concrete. Other than that particular issue I am happy with the item.

See more critical reviews

Sort by: 
1 ...

5 Results

Perfect boot cleaner!

Your review: Bought it just in time. Keep it right next to my door. Keeps snow, salt and mud outside. I love it.

Is this review helpful?

Mud Chucker Foot Scraper

Your review: The Mud Chucker is very sturdy and should last many years. It looks good enough that I am using by my front door. It cleans up easily with a hose.Very pleased with it.

Is this review helpful?

Great for handling Oregon mud!

Your review: This is a sturdy item, with strong "teeth" to scrape mud off the bottom and sides of your shoes. It works well.

Is this review helpful?

Mud Chucker

Your review: Great product - gets in all the groves of whatever shoes I wear - even works as a massager on bare feet. Hose it off and it's good as new!

Is this review helpful?

Mud Chucker

Your review: I am happy with the mud chucker other than one point. This product should be on a solid base of some sort, i.e. wood. Being only rubber, I must place it only in areas that are solid and firm. A base would allow me to use it anywhere. I was going to put it out back which is gravel. However, without a solid base is moves around and I can't use it there. I had to put it out front on concrete. Other than that particular issue I am happy with the item.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed