Complete Comfort Mats

Complete Comfort Mats

Andersen Complete Comfort Mats Are Specially Designed To Help Prevent Fatigue.

Andersen Complete Comfort Mats are constructed of 100% closed-cell nitrile rubber for long lasting durability. The mat is ergonomically designed with 5/8" thick cushioning to help avoid fatigue. The textured surface is slip-resistant as well as grease, oil and chemical resistant. Mat edges are beveled for easier floor-to-mat transition. Lightweight and easy to clean. Static coefficient of friction: dry is 0.88; wet is 0.79. Good for indoor and outdoor use. Available with or without drainage holes. Sizes vary by model. Color is Black.

Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.


COMPARE
SIZE TYPE COLOR THICKNESS CONSTRUCTION IMAGE ITEM MODEL QTY PRICE
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
54.224.234.8:44