Expandable Production Bench

Expandable Production Bench

Create your own work bench length to meet your production needs. Bench top is made of 1" thick reversible white plastic laminate over high-density flake core. Legs are heavy 12-gauge steel and adjust from 33" to 37" high. Legs and frame are protected by an electrostatic baked-on gray epoxy finish. Starter benches are 96"W and come in depths of 24" to 72". Purchase additional 48"L sections to create your perfect size.


COMPARE DIMENSIONS 48"W ADD-ON SECTION
W" D" H" BENCH TOP TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.196.8.177:44