Strong Hold Toolarama-Shop Desk Combo 36 x 28 x 54

Strong Hold Toolarama-Shop Desk Combo 36 x 28 x 54

Item #: WBB496305

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,004.00
Product Information
Customer Review
Product Q&A
Toolarama-Shop Desk Combo 36 x 28 x 54

Explore the possibilities in storage of this toolarama-shop desk unit. The features include a slide-out shelf (weight capacity 203 lbs.), 4 drawers (13" w x 24" d x 3" h - capacity 203 lbs.) and lower cabinet storage for heavy-duty tools or binders. Slope top and paper compartment come standard.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES28 (71.12 cm)
    • HEIGHT INCHES54 (137.16 cm)
    • COLOR FINISHGray
    • ADJUSTABLE SHELVES0
    • ASSEMBLYAssembled
    • BRANDStrongHold®
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • WEIGHT LBS531 (241.36 kg)
    • HEIGHT INCHES (FIXED LEG)54 (137.16 cm)
    • FIXED SHELVES1
    • OPENINGS3
    • SHELF CAPACITY LBS203 (92.27 kg)
    • LIMITED WARRANTY1 Year