Fixed Height Extra Heavy-Duty Workbench - 10,000-20,000LB. Capacity

Fixed Height Extra Heavy-Duty Workbench - 10,000-20,000LB. Capacity

Heavy Duty Workbenches Provide Excellent Weight Support For Industrial And Commercial Applications In Workshops, Warehouses, Laboratories And More.

Heavy Duty Workbenches feature a reinforced steel plate bench top and legs made with solid steel angle iron. Built-in lower shelf holds up to 500 lbs. Foot pads with predrilled holes allow floor anchoring. Optional workbench Drawers (sold separately) allow for easy storage underneath the bench top. Available weight capacities are 12,000 lbs and 14,000 lbs. Dimensions vary per model.


COMPARE DIMENSIONS
BRAND W" D" H" COLOR CAPACITY LBS IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.90.119.59:44