Workbench Legs with Outlet Knockouts

Workbench Legs with Outlet Knockouts

Workbench Legs with Outlet Knockouts
Available in Fixed Heights of 28" or 32" or an Adjustable Height of 27-7/8" to 35-3/8". Made of 13 gauge steel. All legs feature removable duplex knockouts for installation of hard wired electrical outlet. Legs feature pre-drilled holes for tops, stringers, and lower shelf attachment. Legs can be mounted to bench tops 30" or 36" deep. Priced Per Leg



BENCH TOP DEPTH"
  • BENCH TOP DEPTH"
HEIGHT"
  • HEIGHT"
LEG TYPE
  • LEG TYPE
COLOR
  • COLOR
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
BENCH TOP DEPTH" HEIGHT" LEG TYPE COLOR IMAGE MODEL QTY PRICE
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
54.225.20.19:44