Heavy Duty Height Adjustable Production Bench Frames – Blue

Heavy Duty Height Adjustable Production Bench Frames – Blue

Heavy Duty Production Bench Frames Allow You To Add The Bench Top That'’s Right For You.

Height adjustable production bench frames are built to last and able to withstand up to 5,000 lbs; 4,000 lbs for 96” benches (Bench top capacity may vary). Long lasting, high quality industrial bench frames are made with rugged 2" x 2” x 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34" high at 2" increments. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Blue powder coat finish. Quick and easy assembly. 1 Year Limited Warranty.

Click Here to see our full selection of Bench Top Options.


COMPARE DIMENSIONS FRAME W/O ELECTRIC FRAME W/ ELECTRIC
"W" "H" "D" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.224.230.51:44