Economy Flat Top Cabinet Tables With Sliding Door Galvanized Enclosure

Economy Flat Top Cabinet Tables With Sliding Door Galvanized Enclosure

Economy Flat Top Cabinet Tables With Sliding Door Galvanized Enclosure Are Used For Safe And Easy Access To Important Documents and Other Stored Contents.

Economy Flat Top Cabinet Tables With Sliding Door Galvanized Enclosure are constructed of a 16 gauge, type 430 and 304 stainless steel top polished to a #4 mill finish with heavy gauge steel box channels for increased rigidity and long lasting durability. Body, doors and lower shelf are made using 18 gauge galvanized steel. Sound deadened between table top and channels. Doors with integral handles roll smooth to the side using nylon roller bearing sheaves. Legs are 1-5/8" diameter x 16 gauge galvanized steel tubing and include 1" adjustable, impact resistant plastic feet. Heliarc welded for extra strength. NSF listed. Fully assembled. Widths are 48", 60", 72", 84", 96", 120" and 144". Depths are 24" and 30". Capacities/Cubic Ft are 17, 22, 26, 27, 30, 33, 35, 38, 43, 51, 54 and 63.


W"
  • W"
D"
  • D"
CAPACITY CUBIC FT.
  • CAPACITY CUBIC FT.
TOP TYPE
  • TOP TYPE
COMPARE DIMENSIONS
BRAND W" D" CAPACITY CUBIC FT. TOP TYPE IMAGE MODEL QTY PRICE