Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premium Stainless Steel 4 Inch Backsplash Work Tables With Enclosure

Premium Stainless Steel 4 Inch Backsplash Work Tables With Enclosure

Stainless Steel Work Tables Feature A 4"H Backsplash And Enclosed Storage Area To Retain Contents.

Stainless steel top features a 4"H backsplash and 2" turn down on 3 sides. Heavy gauge steel box channels provide increased rigidity. Top is made using 14 gauge, Type 430 stainless steel that is polished to a #4 mill finish. Sound deadened between table top and channels. Body and lower shelf is made using 18 gauge Type 430 stainless steel. Legs are 1-5/8" diameter x 16 gauge Type 304 stainless steel tubing. Legs include 1" adjustable, impact resistant metal feet. Heliarc welded for extra strength. NSF listed. Fully assembled.


W"
  • W"
D"
  • D"
CAPACITY CUBIC FT.
  • CAPACITY CUBIC FT.
MATERIAL
  • MATERIAL
TOP TYPE
  • TOP TYPE
COMPARE DIMENSIONS
W" D" CAPACITY CUBIC FT. MATERIAL TOP TYPE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.163.39.19:46