Heavy Duty Security Cabinet Benches

Heavy Duty Security Cabinet Benches

These cabinet benches are enclosed with heavy gauge steel to provide security for all your under bench top storage needs. High quality, industrial work benches are made to last using rugged 2" square, 14 gauge tubular steel legs that are height adjustable 28-34"H at 2" increments. These workbenches offer 5000 lb. capacity. Cabinets include cut resistant padlockable hasp for security (padlock sold separately). Interior compartment measures 25-1/2”D x 22”H. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Offers clearance space under cabinet. 15 year limited warranty. Benches are available in Light Gray Plastic, Maple, ESD, Shop Top, Phenolic Resin, or Stainless Steel bench tops. Choose between standard square edge and safety radius edge. Blue or Tan powder coat finish. Purchase Optional Center Shelf to add to your enclosed storage area. Optional Casters allow mobility to your workbench and provide 2000 lb. capacity. Upright Kit attaches to bench top to provide overhead storage space with included 12”D cantilever shelf. Allows easy installation of Light Kit, Bin Rail, and Upright Shelf. Quick and easy assembly.


W"
  • W"
D"
  • D"
BENCH TOP TYPE
  • BENCH TOP TYPE
COMPARE DIMENSIONS
W" D" BENCH TOP TYPE IMAGE MODEL QTY PRICE
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
54.198.163.124:46