OTC 3131 MinuteMan Plus Multi-Purpose Electrical System Checker

OTC 3131 MinuteMan Plus Multi-Purpose Electrical System Checker

Item #: WBB207447

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,931.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
OTC 3131 MinuteMan Plus Multi-Purpose Electrical System Checker

Tests batteries, alternators, regulators, and starters. Direct-from-battery tachometer feature gives RPM readings without complicated hookups to ignition system. Also, ammeter/voltmeter capabilities. Evaluates discharged or charged batteries in one minute. Tests all 12-volt automotive and heavy-duty batteries with cold cranking amp ratings of 100-1500. Has its own internal battery; no external power source needed.Checks charging system at high RPMs and at idle, and stores the data. Results show regulator volts, peak amps, and diode condition. Utilizes wave form analysis when testing alternator diodes; more accurate than 'ripple voltage" tests. Displays cranking volts and amps, indicates either "Good Starter" or "Bad Starter."

Product Specifications

    • COLOR FINISHGray
    • LENGTH INCHES13-1/2 (34.29 cm)
    • MANUFACTURERS PART NUMBER04654
    • WEIGHT LBS71 (32.27 kg)
    • HEIGHT INCHES28 (71.12 cm)
    • WIDTH INCHES42 (106.68 cm)
    • CONSTRUCTIONPlastic/Metal/Electronics
    • BRANDOTC
    • PACKAGE QUANTITY1