Van Cabinets & Drawers
Size
Type
Height Range (in)
Length
Brand
Width
Material
Capacity
Color
Price
Material
Aluminum
Width
12-3/4 in
Color
White
Height
18 in
Material
Steel
Width
18 in
Color
White
Height
14 in
Material
Steel
Size
12" x 16" x 14"
Width
16 in
Color
White
Material
Steel
Size
12" x 17" x 12"
Width
14-3/4 in
Color
White
Material
Steel
Width
13 in
Color
White
Height
6-3/4 in
Material
Steel/Plastic
Size
12" x 20" x 14"
Width
16 in
Color
Red
Material
Steel
Size
12" x 16" x 14"
Width
18 in
Color
White
Material
Steel
Size
1-1/2" x 42" x 18"
Width
18-3/4 in
Color
White
Weather Guard Cab Command Center 7-1/2"W, Ford Transit, RAM ProMaster - 9010-3-01
Material
Steel
Size
18" x 7-1/2" x 20"
Width
7 in
Color
White
Material
Steel
Width
19 in
Color
White
Height
26 in
Material
Aluminum
Width
12-3/4 in
Color
White
Height
12-1/4 in
Material
Steel
Size
22" x 18" x 16"
Width
18 in
Color
White
Material
Steel
Size
24" x 16" x 14"
Width
16 in
Color
White
Material
Steel
Size
24" x 16" x 14"
Width
19 in
Color
White
Material
Steel
Size
11" x 7" x 13"
Width
11-3/4 in
Color
Red
Material
Aluminum
Width
12-3/4 in
Color
White
Height
6-3/4 in
Material
Steel
Size
22" x 18" x 16"
Width
18 in
Color
White
Weather Guard Cab Command Center 13"W, Ford E-Series, Chevy Express, GM Savana/Sprinter - 9012-3-01
Material
Steel
Size
18" x 13" x 20"
Width
13 in
Color
White
Material
Steel
Width
21 in
Color
White
Height
5 in
Material
Aluminum
Width
25 in
Color
White
Height
6-3/4 in
Material
Steel
Size
42" x 15" x 14"
Width
17 in
Color
White
Weather Guard Secure Storage Module W/ Lockable Door, 42" x 17" x 16" White - 9040-3-01
Material
Steel
Size
42" x 17" x 16"
Width
17 in
Color
White
Material
Aluminum
Width
12-3/4 in
Color
White
Height
23-3/4 in
Material
Aluminum
Width
48 in
Color
White
Height
6-3/4 in
Material
Aluminum
Width
36 in
Color
White
Height
6-3/4 in
Material
Steel
Size
6-1/2" x 7" x 13"
Width
7-1/4 in
Color
Red
Material
Steel
Width
21 in
Color
White
Height
5 in