Shure® Trans Max Benches

Shure® Trans Max Benches

Shure® Trans Max Benches Feature A Large 6' Sloped Working Surface For Big Or Multiple Jobs.

These automotive work benches feature a large 6'W work surface that is sloped towards the rear to drain leaks and spills into the full-length rear trough draining system with drain pipe. Made using recycled steel with an environmentally-friendly powder coat finish. Work surface includes retaining edges on 3 sides. Full length stringers for added reinforcement and rigidity. Legs are height adjustable from 29" to 40"H. Portable Benches include four heavy-duty swivel casters with brakes. Accessories include stainless steel top insert and lower shelf. 1 Year Limited Warranty.


COMPARE DIMENSIONS
W" D" H" CONSTRUCTION COLOR IMAGE MODEL QTY PRICE
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
54.242.115.30:46