Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weather Guard All-Purpose Truck Chests

Weather Guard All-Purpose Truck Chests

Weather Guard All-Purpose Truck Chests Sit Below Bedrail To Accommodate Tonneau Bed Covers.

Weather Guard All-Purpose Truck Chests are made of steel or aluminum for long lasting durability. All-purpose chests have diamond plate pattern with powder coat finish for heavy duty applications. Offset hinge design allows flush installation against truck cab. Rotary style latch features smooth one touch opening for ease of use. Secured weather seal protects contents against harsh weather conditions. Tamper resistant retracting lock protects against break-ins and keeps content secure. Boxes have a 90° cover opening and 12 volt access for electrical up-fits. Available sizes include Compact, Full, Full Compact or Full Extra Wide. Cubic feet capacities range from 6 to 18.6. Available color finishes include White, Black, Textured Black or Clear.


SIZE
  • SIZE
CONSTRUCTION
  • CONSTRUCTION
COLOR FINISH
  • COLOR FINISH
CAP. CU. FT.
  • CAP. CU. FT.
COMPARE DIMENSION
SIZE CONSTRUCTION COLOR FINISH L" W" H" CAP. CU. FT. IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.227.48.147:46