Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers All-Purpose Truck Chests

Buyers All-Purpose Truck Chests

Buyers All-Purpose Truck Chests Mount To The Bed Of The Truck For A Low Profile Look And Easy Accessibility.

Buyers All-Purpose Truck Chests are made of heavy-duty diamond tread aluminum for long lasting durability. Single top-opening lid features two gas shocks and a one-touch push-button rotary locking mechanism on the driver's side. Chest has a large capacity for increased storage and two zinc plated chest handles that provide easy lifting. Fits full-size pickups with 6-1/2' and 8' beds. Also fits Chevy S10, Dodge Ram and Ford Ranger 7' beds. Has a bright color finish. Polymer All-Purpose Truck Chests are constructed of heavy-duty molded high-density black polyethylene. Top opening lid has a zinc hasp and provides quick access. Mounts to floor of pickup beds, trailers, garages, etc. Has a gray color finish. Sizes vary.


COMPARE DIMENSIONS
LID TYPE CONSTRUCTION W" D" H" COLOR FINISH IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.162.111.61:46