Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers Topside Truck Boxes

Buyers Topside Truck Boxes

Buyers Topside Truck Boxes Provide Ample Storage And Easy Accessability.

Buyers Topside Truck Boxes are weather resistant for increased protection and come in a variety of styles. Contractor Truck Boxes have an aluminum diamond tread construction, a weather resistant rain gutter design and a polished color finish. Available with a T-handle or with a T-handle and drawers for added storage. Mounting legs and hardware are included for easy installation. Aluminum Double/Recessed Truck Boxes have heavy-duty steel legs that mount directly into the bed floor, not into the fender. Rubber pad protects side rail and J-bolts fasten under the bed lip. Features stainless steel die cast T-handle compression latch with lock for security. Full weather stripping keeps moisture and dust out. Comes with a polished color finish. Stainless Steel Double/Recessed Truck Boxes also mount into bed floor and have a rubber pad that protects the side rail. They have a reinforced door backbone that strengthens the integrity of the door and protects the latch mechanism. Doors are replaceable and a rain channel and door gasket keep out moisture and dust. All mounting hardware is included. Available in white or black. Sizes vary.


DOOR TYPE
  • DOOR TYPE
CONSTRUCTION
  • CONSTRUCTION
W"
  • W"
COMPARE DIMENSIONS
DOOR TYPE CONSTRUCTION W" D" H" COLOR FINISH IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.224.153.234:46