Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weather Guard Side Truck Boxes

Weather Guard Side Truck Boxes

Weather Guard Side Truck Boxes Provide Protection From The Elements And Vandalism.

Weather Guard Side Truck Boxes are made of aluminum or steel for long lasting durability. Drill resistant core protects against break-ins and weather seal gutter design channels rain and snow keeping contents dry. Boxes include quick release doors adjustable from 90° to 180° with quick clips for ease of use. No tools required. Hi-Side Truck Box available lengths range from 44 1/4" to 96-1/4”. Widths range from 44 1/4" L x 19 1/4" W x 11 3/4" H to 96 1/4" L x 13 1/4" W x 16” H. Available finishes include White, Black, Matte Black and Clear.


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS
DESCRIPTION SIZE CONSTRUCTION COLOR FINISH L" W" H" CAP. CU. FT. IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.