Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weather Guard Saddle Truck Boxes

Weather Guard Saddle Truck Boxes

Weather Guard Saddle Truck Boxes Provide Ideal Storage Capability For Vehicle Maintenance.

Weather Guard Saddle Truck Boxes are constructed of steel or aluminum for long lasting durability. Saddle Boxes provide maximum bed clearance and overall strength for truck or other vehicle storage. . Heavy duty boxes have full weather seal to protect from the extreme weather conditions. Tamper-resistant retracting lock protects against theft or break-ins. Powder coated steel divider tray with 90 degree cover opening and 12 volt access provides capability for electrical up-fits. Automotive-style rotary latch provides smooth one-touch opening. Fits Ford Ranger, Chevrolet S-10, Nissan Frontier and Dodge Dakota. Cubic foot capacities range from 6.4 – 18-1/2. Available in Clear, Black, Matte Black or White color finishes. Easy installation. Dimensions per model.


SIZE
  • SIZE
CONSTRUCTION
  • CONSTRUCTION
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS
DESCRIPTION SIZE CONSTRUCTION COLOR FINISH L" W" H" CAP. CU. FT. IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.93.234:46