Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers Crossbed Truck Boxes

Buyers Crossbed Truck Boxes

Buyers Crossbed Truck Boxes Suspend From Side Rails For Easy Access And Clearance Underneath.

Buyers Crossbed Truck Boxes have a heavy-duty diamond tread aluminum construction for long lasting durability. Available with Single or Gull Wing lids. Both styles feature a stainless steel one-touch push button rotary locking mechanism on both ends that provides easy access from either side of the truck. Has a removable tray with dividers for added organization and fits all full-size pickup trucks with 6-1/2' and 8' beds. Includes mounting hardware and J-hooks require no drilling in truck side rails. Sizes vary. Buyers Polymer Cross Boxes are made of polymer and have two gull wing style lids for easy access from both sides of the truck. Lids feature stainless steel tear drop style locking latches and spring assist. Comes in black.


LID TYPE
  • LID TYPE
W"
  • W"
COMPARE DIMENSIONS
LID TYPE CONSTRUCTION W" D" H" COLOR FINISH IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.198.134.127:46