Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reese Towpower Dual-Fit Fas-Lok Coupler, 1-7/8" 2000 Lb. - 7004800

Reese Towpower Dual-Fit Fas-Lok Coupler, 1-7/8" 2000 Lb. - 7004800

Item #: WBB573044

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Reese Tow Power® Dual-Fit™ Fas-Lok® Coupler - 1-7/8" 2,000 Lb.

Features:

  • Includes Dual-Fit Spacers
  • Tethered Pin Included For Added Safety
  • Fits 2" & 2-1/2" Trailer Channels
  • For 1-7/8" Ball
  • 2,000 Lb Trailer Gvw
  • Zinc Finish

Product Specifications

    • COLOR FINISHZinc
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER7004800
    • BRANDReese
    • PACKAGE QUANTITY1
    • WIDTH INCHES9-1/4 (23.5 cm)
    • LENGTH INCHES3-5/7 (9.43 cm)
    • M.G.T.W.2000
    • TYPECoupler
    • HEIGHT INCHES4-1/2 (11.43 cm)
    • WEIGHT LBS3-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.