Universal Patch Dual Cure 2-1/8" x 2-1/8" - Pack of 50

Universal Patch Dual Cure 2-1/8" x 2-1/8" - Pack of 50

Item #: WBB205102

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 115.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Universal Patch Repairs can be universally used for puncture injuries in every type of tire - passenger, light truck, truck, bias or radial, tubeless or tube-type. The Uni-Patch is a center-over-the-injury repair. Special compound formulation makes the Uni-Patch a simplified repair for everything from pinholes to 3/8" punctures, when used in combination with the appropriate plug filler material. Apply with Fast Dry Cement. 2-1/8" x 2-1/8" overall. Package quantity 50.

Product Specifications

    • WIDTH INCHES2-1/8 (5.4 cm)
    • WEIGHT LBS0.001 (0 kg)
    • PACKAGE QUANTITY50
    • MANUFACTURERS PART NUMBER14209
    • CONSTRUCTIONRubber
    • COLOR FINISHBlack
    • LENGTH INCHES2-1/8 (5.4 cm)
    • BRANDPatch Rubber Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed